Shop All PVC Pipe Fittings
Zoro Select
PVC Cleanout Adapter, FNPT x Spigot, 6 in Pipe Size
Mfr # 06148
Zoro # G0390451
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Cleanout Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06148
- Zoro # G0390451
- UPC # 012871061486
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Side A Nominal Pipe Size | 6 in |
For Pipe Outside Diameter | 6 5/8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 5/8 in |
Fitting Side A Outside Diameter | 6 5/8 in |
Description
Cleanout Adapter, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, NPT, 6 5/8 in, 6 in, Female, NPT, 6 5/8 in, 6, Includes Seal No, For Pipe Outside Diameter 6 5/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size (835-030)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP22GS-1D)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 70 mm ID, PK10 (533040090071)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 6 in Pipe Size (P323-060)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 3 in Pipe Size (1WKF6)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (819-015)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (808-015)
- B & K 1x12 SCH 80 Nipple (405-120)
- Zoro Select PVC Pipe Fittings