Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Solvent, 2 in Pipe Size
Mfr # H447020LS
Zoro # G0908101
original price:
$62.99
10% off
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H447020LS
- Zoro # G0908101
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 11/16 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 2 in |
Nominal Pipe Size | 2 in |
Description
Cap, 2 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule 40, 2 11/16 in Outside Diameter, 2 in Overall Length, 84 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Nipple, 1 in Pipe Fitting, 6 in Length, MNPT, 304 Stainless Steel (T4BNF10)
- ALFI BRAND Black Matte 20" Square Wall Shower Arm (ABSA20S-BM)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 5 Ft. (YH-5LF)
- CHICAGO FAUCET Plug (1332-004JKRCF)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/4 in Pipe Size (8059-012SR)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 in x 3/4 in Pipe Size (1436131)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3 in Pipe Size (857-030)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- Zoro Select Fittings