Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Solvent, 1 in Pipe Size
Mfr # H447010LS
Zoro # G2349435
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H447010LS
- Zoro # G2349435
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Overall Length | 1 9/16 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 9/16 in |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in |
Description
Cap, 1 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule 40, 1 9/16 in Outside Diameter, 1 9/16 in Overall Length, 132 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/2" Pipe Size (82300N-08)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU6)
- HYDAC COIL 12DG-40-1836 Hydraulic Valve Coil (COIL 12DG-40-1836)
- FLEX-DRAIN Flexdrain Dwnspt Adpt2X3 (ADP53202)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 1 1/2 in Pipe Size (829-337FB)
- ZORO SELECT PVC Coupling, Hub, 2 in Pipe Size (1WKH3)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (898-375-020)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- ABB Carlon 3/4 In. Schedule 40 90 Deg PVC Elbow (UA9AERCTN)
- Zoro Select PVC Pipe Fittings