Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Solvent, 1-1/2 in Pipe Size
Mfr # H447015LS
Zoro # G3401727
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H447015LS
- Zoro # G3401727
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 2 1/4 in |
Overall Length | 1 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Cap, 1 1/2 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule 40, 2 1/4 in Outside Diameter, 1 7/8 in Overall Length, 102 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" ProPEX Expansion Head (49-16-2406)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- COMPONENT HARDWARE Wall Mount Faucet Mounting Kit for all 1/2" Wall or Splash Mount Faucets (KL40-1000)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307.8#01)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (409025)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (437250)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size (837-336FB)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (838-130)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (805-012)
- ZORO SELECT Reducing Tee, 2 x 2 x 2 in, Schedule 40 (401020)
- Zoro Select PVC Pipe Fittings