Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 8 in Pipe Size
Mfr # 847-080
Zoro # G5326483
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 847-080
- Zoro # G5326483
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Fitting Pipe Size | 8 in |
Overall Length | 6 1/4 in |
Outside Diameter | 9 3/4 in |
Nominal Pipe Size | 8 in |
Pipe Size | 8 in |
Description
Cap, 8 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 9 3/4 in Outside Diameter, 6 1/4 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size (801-585)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (436005BC)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJU9)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010BR)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- Zoro Select Fittings