Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 6 in Pipe Size
Mfr # 847-060
Zoro # G5326447
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 847-060
- Zoro # G5326447
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Pipe Size | 6 in |
Overall Length | 4 13/16 in |
Pipe Size | 6 in |
Outside Diameter | 7 1/2 in |
Nominal Pipe Size | 6 in |
Description
Cap, 6 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 7 1/2 in Outside Diameter, 4 13/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (72218BN4UN00N0C111P3)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-60)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 24 w/3" Score (0323237)
- SLOAN Regal 180-1.5 Xl Flush Valve (REGAL 180-1.5 XL)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (P101-060)
- ZORO SELECT PVC Coupling, Hub, 8 in Pipe Size (06145)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in Pipe Size (1WJP8)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (801-025)
- ALL-FLASH FLASHING 8X8 1/4-5-3/4"" (14052)
- Zoro Select Fittings