Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 4 in Pipe Size
Mfr # P116-040
Zoro # G8041863
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P116-040
- Zoro # G8041863
- UPC # 54211172254
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in |
Overall Length | 2 in |
Description
Cap, 4 in Nominal Pipe Size, PVC, Schedule DWV, Female Socket, For Pipe Schedule DWV, 4 1/2 in Outside Diameter, 2 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- MOEN Posi-Temp 2 in. Handle Extension Kit in Chrome (96955)
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012)
- ZORO SELECT PVC Union, Socket x Socket, 4 in Pipe Size (457040)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (417040)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/4 in Pipe Size (401250)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (417060)
- FASTCAP Adhesive Cover Caps Pvc White 9/16 in. 1 Sheet 52 Caps (FC.SP.14MM.WH)
- Zoro Select PVC Pipe Fittings