Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 3/8 in Pipe Size
Mfr # 847-003
Zoro # G2197623
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 847-003
- Zoro # G2197623
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 1 1/16 in |
Pipe Size | 3/8 in |
Overall Length | 1 1/16 in |
Fitting Pipe Size | 3/8 in |
Description
Cap, 3/8 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 1 1/16 in Outside Diameter, 1 1/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- ANVIL 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310541602)
- SLOAN Offset Adapter, Red, Chrome, Brass, 1 (H-1018-A)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-36, EV9617-22 (SGF-96-08 CTO-S)
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1401-168)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005)
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- Zoro Select PVC Pipe Fittings