Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 3/4 in Pipe Size
Mfr # 847-007
Zoro # G2915017
original price:
$2.79
19% off
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 847-007
- Zoro # G2915017
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 7/16 in |
Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Cap, 3/4 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 1 1/2 in Outside Diameter, 1 7/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Tee, Nut & Washer (1271579)
- ANDERSON METALS Half Union 3/8 Fl X1/2Mpt (54808-0608)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (7DF10)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (817-007)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (898-375-012)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size (1WKT6)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size (801-251)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size (401292)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 4 in Pipe Size (P321-040)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (405005)
- Zoro Select PVC Pipe Fittings