Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 3/4 in Pipe Size
Mfr # 447007BC
Zoro # G5275234
$0.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 447007BC
- Zoro # G5275234
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 1.26" |
Fitting Length | 1.26 in |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 5/16 in |
Pipe Size | 3/4 in |
Overall Length | 1 1/4 in |
Description
Cap, 3/4 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule 40, 1 5/16 in Outside Diameter, 1 1/4 in Overall Length, 480 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK (68P-6-2)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size (438249)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 6-Setting Integrated Diverter (T24967-SS)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 2 in Pipe Size (829-292FB)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 1/2 in Pipe Size (401094)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- ZORO SELECT PVC Coupling, Hub, 3 in Pipe Size (1WKH4)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 2 in Pipe Size (1WKE7)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (429101)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1/2 in, NPT, SCH 40 (M412005)
- Zoro Select Fittings