Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 2 in Pipe Size
Mfr # 847-020
Zoro # G2612723
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 847-020
- Zoro # G2612723
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in |
Outside Diameter | 3 1/8 in |
Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 2 5/16 in |
Description
Cap, 2 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 3 1/8 in Outside Diameter, 2 5/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (8R10S)
- PFISTER Pfister 015 Series Ext.Kit (970-0890)
- TOTO Lavatory Shroud Cotton (HT242#01)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 3 in Pipe Size (829-422)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/2 in Pipe Size (CUF015)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/8 in x 1/4 in Pipe Size (439052)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (407101BC)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- Zoro Select Fittings