Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 2 in Pipe Size
Mfr # 447020BC
Zoro # G5275225
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 447020BC
- Zoro # G5275225
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Fitting Length | 2.16" |
Pipe Size (Fittings) | 2" |
Fitting Length | 2.16 in |
Outside Diameter | 2 11/16 in |
Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 2 1/8 in |
Description
Cap, 2 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule 40, 2 11/16 in Outside Diameter, 2 1/8 in Overall Length, 280 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 6" BRASS NIPPLE (311-190)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 1/2" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK3)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (401211)
- ZORO SELECT PVC Elbow, Hub, 1/2 in Pipe Size (54705)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 6 in Pipe Size (06148)
- ZORO SELECT PVC Closet Flange, Hub, 4 in x 3 in Pipe Size (05920)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip Schedule 80 PVC Tee (PVC 08400 1200HA)
- Zoro Select Fittings