Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 1/4 in Pipe Size
Mfr # 847-002
Zoro # G1200491
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 847-002
- Zoro # G1200491
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 15/16 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Outside Diameter | 15/16 in |
Description
Cap, 1/4 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 15/16 in Outside Diameter, 15/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Cutter, Kwikcut(TM), 1 1/4 In, Poly (2NYY9)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Champagne Bronze (T14059-CZ)
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 4 in Pipe Size (835-040)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size (855-015)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012BR)
- ZORO SELECT PVC Blind Flange, Socket, 3 in Pipe Size (853-030)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 2 in Pipe Size (1CNW8)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (437168)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- Zoro Select Fittings