Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 1 in Pipe Size
Mfr # 847-010
Zoro # G2034331
original price:
$5.49
10% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 847-010
- Zoro # G2034331
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 7/8 in |
Overall Length | 1 5/8 in |
Pipe Size | 1 in |
Description
Cap, 1 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 1 7/8 in Outside Diameter, 1 5/8 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- FLUIDMASTER Toilet Supply 1/2Fipx7/8Blx12 (B4TV12)
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 3 in Pipe Size (437530)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 3 in Pipe Size (P323-030)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (402209)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- Zoro Select PVC Pipe Fittings