Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 1-1/4 in Pipe Size
Mfr # 847-012
Zoro # G0475745
original price:
$5.69
5% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 847-012
- Zoro # G0475745
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Overall Length | 1 7/8 in |
Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Outside Diameter | 2 5/16 in |
Description
Cap, 1 1/4 in Nominal Pipe Size, PVC, Schedule 80, Female Socket, For Pipe Schedule 80, 2 5/16 in Outside Diameter, 1 7/8 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- WATTS Plt-12 Expansion Tank (0067371)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size (401125)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/4 in Pipe Size (410012)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (801-168)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1/2 in Pipe Size (1402005)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Elbow SCH 80 (8214068)
- Zoro Select Fittings