Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, Socket, 1-1/4 in Pipe Size
Mfr # 447012
Zoro # G5275155
product price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 447012
- Zoro # G5275155
- UPC # 25528136840
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Fitting Length | 1.73" |
Fitting Length | 1.73 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 15/16 in |
Overall Length | 1 7/8 in |
Description
Cap, 1 1/4 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule 40, 1 15/16 in Outside Diameter, 1 7/8 in Overall Length, 370 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1/2" (15448)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-30)
- B & K STEM ASSEMBLY A/S FF 12"" (888-558)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3 in Pipe Size (407030)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size (406080)
- ZORO SELECT PVC Double Reducing Wye, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (05845)
- GENOVA CANPLAS Coupling, 2 in, Hub, PVC, White (193002)
- Zoro Select Fittings