Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, NPT, 3/8 in Pipe Size
Mfr # 848-003
Zoro # G2957841
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type NPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 848-003
- Zoro # G2957841
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Outside Diameter | 1 1/16 in |
Thread Size | 3/8"-18 |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 1 1/16 in |
Nominal Pipe Size | 3/8 in |
Description
Cap, 3/8 in Nominal Pipe Size, PVC, Schedule 80, Female NPT, For Pipe Schedule 80, 1 1/16 in Outside Diameter, 1 1/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/8 In.-18, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow Jar (30-Pack), 30PK (XPRE1230JR)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (366 FM-JR-12-8)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- ZORO SELECT PVC Hub Adapter Increaser, Spigot x Hub, 4 in x 3 in Pipe Size (1WKJ9)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 2 in Pipe Size (1WKR7)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJZ9)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size (801-251)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/4 in Pipe Size (805-007)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size (837-532)
- Zoro Select Fittings