Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, FNPT, 3/4 in Pipe Size
Mfr # 448007
Zoro # G5275173
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 448007
- Zoro # G5275173
- UPC # 25528719098
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Fitting Length | 1.10" |
Fitting Length | 1.1 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Thread Size | 3/4"-14 |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 5/16 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 1 1/16 in |
Description
Cap, 3/4 in Nominal Pipe Size, PVC, Schedule 40, Female NPT, For Pipe Schedule 40, 1 5/16 in Outside Diameter, 1 1/16 in Overall Length, 480 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4 In.-14, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (8344G001)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-6)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (836-010)
- ZORO SELECT PVC Van-Stone Flange, Socket, 3/4 in Pipe Size (854-007)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (401012)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1-1/4 in Pipe Size (1WKG9)
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- ZORO SELECT PVC Cap, NPT, 3/8 in Pipe Size (848-003)
- Zoro Select PVC Pipe Fittings