Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, FNPT, 3 in Pipe Size
Mfr # 448030
Zoro # G5278077
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 448030
- Zoro # G5278077
- UPC # 025528768218
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Fitting Length | 3.15 in |
Pipe Size (Fittings) | 3" |
Pipe Fitting Length | 3.15" |
Pipe Size | 3 in |
Thread Size | 3"-8 |
Fitting Pipe Size | 3 in |
Outside Diameter | 4 1/16 in |
Nominal Pipe Size | 3 in |
Overall Length | 3 1/8 in |
Description
Cap, 3 in Nominal Pipe Size, PVC, Schedule 40, Female NPT, For Pipe Schedule 40, 4 1/16 in Outside Diameter, 3 1/8 in Overall Length, 260 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 8, 3 In.-8, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink (ARLS 18)
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x MNPT (G400-F-BR)
- ZSI 3/4" Polypropylene Weld-Mounted Beta Smoothie Clamp (S-4012HC)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (437250)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1 in Pipe Size (409010)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size (1413-015)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (407101BC)
- CHARLOTTE PIPE AND FOUNDRY PVC 08107 3000HA 1.5 x 1.25 in. PVC Schedule 80 Spigot x Slip Bushing (584555)
- Zoro Select PVC Pipe Fittings