Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, FNPT, 2 in Pipe Size
Mfr # 448020
Zoro # G5275216
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 448020
- Zoro # G5275216
- UPC # 25528719135
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Fitting Length | 1.76 in |
Pipe Fitting Length | 1.76" |
Pipe Size (Fittings) | 2" |
Outside Diameter | 1 3/4 in |
Pipe Size | 2 in |
Overall Length | 2 3/4 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Hex Size | 2 13/16 in |
Thread Size | 2"-11-1/2 |
Description
Hex Head Cap, 2 in Nominal Pipe Size, PVC, Schedule 40, Female NPT, For Pipe Schedule 40, 1 3/4 in Outside Diameter, 2 3/4 in Overall Length, 280 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 2 In.-11-1/2, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- HYDROMAXX 1-1/2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112025)
- STREAMLINE 1/2 in. x 50 ft. Copper Refrigeration Coil, 50PK (D08050)
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76465-G-CP)
- ZORO SELECT PVC Reducing 90 Degrees Elbow, Slip x Slip, 1 1/4 in x 1 in Pipe Size (406168)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3 in Pipe Size (858-030)
- ZORO SELECT PVC Coupling, Hub, 6 in Pipe Size (1WKW3)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (837-209)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (836-007)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 3/4 in Pipe Size (CUF007)
- ZORO SELECT PVC Tee, Insert, 1/2 in Pipe Size (1401-005)
- Zoro Select PVC Pipe Fittings