Shop All PVC Pipe Fittings
Zoro Select
PVC Cap, FNPT, 1-1/2 in Pipe Size
Mfr # 448015
Zoro # G5285086
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 448015
- Zoro # G5285086
- UPC # 25528719128
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Fitting Length | 1.56 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Fitting Length | 1.56" |
Overall Length | 1 9/16 in |
Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Outside Diameter | 2 1/4 in |
Pipe Size | 1 1/2 in |
Description
Cap, 1 1/2 in Nominal Pipe Size, PVC, Schedule 40, Female NPT, For Pipe Schedule 40, 2 1/4 in Outside Diameter, 1 9/16 in Overall Length, 330 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1-1/2 In.-11-1/2, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217402)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-.75-316)
- CHAMPION COOLER Float Valve Doe, MCP44/MCP59 (73049)
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKC9)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- ZORO SELECT PVC Plug, MNPT, 2-1/2 in Pipe Size (450025)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (839-167)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 3/4 in Pipe Size (464-131)
- ZORO SELECT PVC 90 Degree Vent Street Elbow, Hub x Spigot, 3 in Pipe Size (06090)
- Zoro Select PVC Pipe Fittings