Shop All PVC Pipe Fittings
Zoro Select
PVC Bushing, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size
Mfr # 839-052
Zoro # G5326361
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in x 1/4 in
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 839-052
- Zoro # G5326361
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in x 1/4 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Side B Outside Diameter | 1 in |
Overall Length | 3/4 in |
Hex Size | 7/8 in |
For Pipe Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in x 3/8 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 1/4 in, Male, NPT, 1/2 in, 18, 3/8 in, Male, NPT, 1 in, 18, Includes Seal No, For Pipe Outside Diameter 3/8 in, 3/4 in Overall Length, 460 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 1/4 X 4 Inch Brass Nipple (5320069)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS20M20)
- BANJO Flange, 2", Full Port , Tee, 10 1/2" L (MHV220A)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (829-005)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (837-101)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (858-015)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in Pipe Size (1WJP4)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (848-025)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV Long Sweep Elbow (PVC 00304 1200HA)
- Zoro Select Fittings