Shop All PVC Pipe Fittings
Zoro Select
PVC Bushing, FNPT x FNPT, 3/4 in Pipe Size
Mfr # 839-099
Zoro # G5326377
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 839-099
- Zoro # G5326377
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/8" |
Hex Size | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/8 in x 3/4 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Overall Length | 1 in |
For Pipe Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 7/8 in |
Pipe Size | 3/4 in, 3/8 in |
Description
Reducing Bushing, PVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Male, NPT, 7/8 in, 18, 3/4 in, Male, NPT, 1 1/8 in, 14, Includes Seal No, For Pipe Outside Diameter 3/4 in, 1 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 x 1T4301 NO LEAD PAKXPAK (313-221NL)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- MOEN Handle Kit, 177138ORB (177138ORB)
- MOEN Handle Kit, 116728CSL (116728CSL)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size (1WKJ6)
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White (417120)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1 in Pipe Size (8059-010SR)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3 in Pipe Size (808-030)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 2 in Pipe Size (407020)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 3/4 in Pipe Size (403007)
- Zoro Select PVC Pipe Fittings