Shop All PVC Pipe Fittings
Zoro Select
PVC Bullhead Tee, Insert, 1/2 in x 1/2 in x 3/4 in Pipe Size
Mfr # 1401074
Zoro # G5315177
original price:
$6.15
6% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in x 3/4 in
- Specific Fitting Shape Bull Nose Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1401074
- Zoro # G5315177
- UPC # 25528710040
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in x 3/4 in |
Pipe Size (Fittings) | 1/2" x 1/2" x 3/4" |
Pipe Fitting Length | 4.16" |
Fitting Length | 4.16 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in x 3/4 in x 1/2 in |
Barb Size | 1/2" x 1/2" x 3/4" |
Fitting Side C Outside Diameter | 13/16 in |
Overall Length | 4 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 5/8 in |
Description
Bullhead Tee, PVC, For Pipe Schedule 40, 1/2 in, Male, Insert, 5/8 in, 1/2 In. x 1/2 In. x 3/4 In. Barb Size, 3/4 in, Male, Insert, 5/8 in, 1/2 in, Male, Insert, 13/16 in, Includes Seal No, 4 1/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- PARKER 3/8" Compression Union Tee (P6TU6)
- B & K STEM ASSEMBLY A/S FF 12"" (888-558)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (401015)
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1 in Pipe Size (435102)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (438166)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size (1401-015)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015BR)
- GENOVA PRODUCTS PVC 083001400HA 1 IN 90 0 DEG ELBOW SCH80 PVC SX (PVC 08300 1400HA)
- Zoro Select PVC Pipe Fittings