Shop All PVC Pipe Fittings
Zoro Select
PVC Bullhead Tee, Insert, 1 in x 1 in x 1 1/4 in Pipe Size
Mfr # 1401132
Zoro # G5316491
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 in x 1 1/4 in
- Specific Fitting Shape Bull Nose Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1401132
- Zoro # G5316491
- UPC # 25528710064
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1 in x 1 1/4 in |
Pipe Fitting Length | 5" |
Fitting Length | 5 in |
Pipe Size (Fittings) | 1" x 1" x 1-1/4" |
Fitting Pipe Size | 1 in x 1 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side C Outside Diameter | 1 3/8 in |
Overall Length | 5 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Barb Size | 1" x 1-1/4" |
Pipe Size | 1 in |
Description
Bullhead Tee, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. x 1-1/4 In. Barb Size, 1 in, Male, Insert, 1 1/16 in, 1 1/4 in, Male, Insert, 1 3/8 in, Includes Seal No, 5 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hot Spindle Assembly (005960-40)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- ZORO SELECT 2" x 18" Black Pipe Sch 80 (90917)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (436015)
- ZORO SELECT PVC Coupling, Insert, 1 in x 1/2 in Pipe Size (1429-130)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/8 in Pipe Size (817-003)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNW9)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- ZORO SELECT PVC Sanitary Tee, Hub, 1-1/2 in Pipe Size (1WJP3)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (438167)
- Zoro Select PVC Pipe Fittings