Shop All PVC Pipe Fittings
Zoro Select
PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size
Mfr # 835-005BR
Zoro # G3159703
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC, Brass
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 835-005BR
- Zoro # G3159703
- UPC # 54211705292
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in x 1/2 in |
Plastic Side Nominal Pipe Size | 1/2 in |
Overall Length | 1 3/4 in |
Metal Side Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Transition Adapter, 1/2 in Metal Side Nominal Pipe Size, Brass Metal Side Material, Female Metal Side Gender, NPT Metal Side Type, 1/2 in Plastic Side Nominal Pipe Size, PVC Non-Threaded Insert Material, Female Plastic Side Gender, Socket Plastic Side Type, Threaded Insert Material Brass, Schedule 80, For Pipe Schedule Schedule 80, Includes Seal Yes, 510 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- NVENT CADDY Strut Pipe Clamp, Size 2 In (RIGD0200S4)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- MOEN Hardware Kit (142538)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (P106-040)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 3/4 in x 1/2 in Pipe Size (1436074)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size (1WKW5)
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (458007)
- METALBEST Tee Cap (6RV-TC)
- Zoro Select Fittings