Shop All PVC Pipe Fittings
Zoro Select
PVC Blind Flange, Socket, 8 in Pipe Size
Mfr # 853-080
Zoro # G5326474
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 853-080
- Zoro # G5326474
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Outside Dia. | 13 1/2 in |
Pipe Size (Fittings) | 8" |
Bolt Hole Diameter | 13/16 in |
Flange Outside Diameter | 13 1/2 in |
Bolt Circle Diameter | 11 3/4 in |
Overall Length | 1 9/16 in |
Fitting Pipe Size | 8 in |
Pipe Size | 8 in |
Nominal Pipe Size | 8 in |
Description
Blind Flange, Flat, 8 in Nominal Pipe Size, Socket, 13 1/2 in Flange Outside Diameter, 1 7/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 1 9/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling (B1650222)
- SPEAKMAN Repair Part Quad Rings for Mark II Valves (RPG49-0127)
- LEGEND VALVE 1/4" T-900 NL MXF BALL VALVE (101-521NL)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 3 in Pipe Size (1WKC5)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size (858-005)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 2 in Pipe Size (1WJV4)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size (402248)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 3 in Pipe Size (1WKF6)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 4 in Pipe Size (1WKG8)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size (402012)
- Zoro Select Fittings