Shop All PVC Pipe Fittings
Zoro Select
PVC Blind Flange, Socket, 4 in Pipe Size
Mfr # 853-040
Zoro # G3250554
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 853-040
- Zoro # G3250554
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Outside Dia. | 9 in |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 4 in |
Pipe Size | 4 in |
Flange Outside Diameter | 9 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 7 1/2 in |
Description
Blind Flange, Flat, 4 in Nominal Pipe Size, Socket, 9 in Flange Outside Diameter, 1 1/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 1 1/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect x Female Pipe Thread Adapter (FSBFA12)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- NIBCO 1-1/2" NOM C x 2" MNPT Copper Reducing Adapter (604R 11/2x2)
- JMF 1/4 in. FPT X 1/4 in. D FPT Brass Tee (4507182)
- ZORO SELECT 8" Socket PVC Cap Schedule 40 (447080)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012SR)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 3 in Pipe Size (P323-030)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (839-251)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3 in Pipe Size (850-030)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size (407168)
- Zoro Select PVC Pipe Fittings