Shop All PVC Pipe Fittings
Zoro Select
PVC Blind Flange, Socket, 3 in Pipe Size
Mfr # 853-030
Zoro # G1155217
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 853-030
- Zoro # G1155217
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Outside Dia. | 7 1/2 in |
Pipe Size (Fittings) | 3" |
Fitting Pipe Size | 3 in |
Bolt Hole Diameter | 11/16 in |
Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Bolt Circle Diameter | 6 in |
Overall Length | 1 in |
Flange Outside Diameter | 7 1/2 in |
Description
Blind Flange, Flat, 3 in Nominal Pipe Size, Socket, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 1 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-24X60in)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- CHIPBLASTER Bag Filter, 25 Microns (3013-25)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Frameless Mirror, Glass (G2436G)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1/2 in Pipe Size (H406005LS)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (429532)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 2 in Pipe Size (1WJV4)
- ZORO SELECT PVC Cleanout Body, Spigot x FNPT, 6 in Pipe Size (P105-060)
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (458015)
- Zoro Select PVC Pipe Fittings