Shop All PVC Pipe Fittings
Zoro Select
PVC Blind Flange, Socket, 2 in Pipe Size
Mfr # 853-020
Zoro # G0541703
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 853-020
- Zoro # G0541703
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Outside Dia. | 6 in |
Pipe Size (Fittings) | 2" |
Bolt Circle Diameter | 4 3/4 in |
Fitting Pipe Size | 2 in |
Bolt Hole Diameter | 11/16 in |
Overall Length | 7/8 in |
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 6 in |
Pipe Size | 2 in |
Description
Blind Flange, Flat, 2 in Nominal Pipe Size, Socket, 6 in Flange Outside Diameter, 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 7/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose in Satin Nickel (D103KBN-07)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P859)
- NIBCO Coupling with Stop, Wrot Copper, 3/4", CxC (600RS 3/4)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- ZORO SELECT PVC Hub Adapter Increaser, Spigot x Hub, 4 in x 3 in Pipe Size (1WKJ9)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 3 in x 3 in x 1 in Pipe Size (402335)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size (1WKV6)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size (05820)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 3 in Pipe Size (1WKL7)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 2 in Pipe Size (420020)
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- Zoro Select PVC Pipe Fittings