Shop All PVC Pipe Fittings
Zoro Select
PVC Blind Flange, Flanged, 1-1/4 in Pipe Size
Mfr # 853-012
Zoro # G1824304
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Flanged
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 853-012
- Zoro # G1824304
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Outside Dia. | 4 39/64 in |
Pipe Size (Fittings) | 1-1/4" |
Bolt Hole Diameter | 1/2 in |
Flange Outside Diameter | 4 9/16 in |
Overall Length | 11/16 in |
Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Bolt Circle Diameter | 3 1/2 in |
Fitting Pipe Size | 1 1/4 in |
Description
Blind Flange, Flat, 1 1/4 in Nominal Pipe Size, Flanged, 4 9/16 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 11/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- GOODMAN B1370113 Auxillary Limit, 120 F (B1370113)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-GN8AE3-317AB)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 1 in x 1/2 in Pipe Size (414130)
- ZORO SELECT PVC Flange, Spigot, 1/2 in Pipe Size (856-005)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 3/4 in Pipe Size (801-248)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (447060)
- GENOVA PRODUCTS K175051 CAP 1-1/2 DWV (PVC 02116 1400)
- Zoro Select Fittings