Shop All PVC Pipe Fittings
This Product is Discontinued
Zoro Select
PVC Adapter, MPT x Slip, 3/4 in Pipe Size (Discontinued)
Mfr # 48483
Zoro # G4792319
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MPT x Slip
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48483
- Zoro # G4792319
- UPC # 091712484837
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 1.75 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 1-3/4" |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/4 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, NPT, 1/2 in, 14, 1/2 in, Male, Socket, 1/2 in, Includes Seal No, 1 1/4 in Overall Length, 125 psi Maximum Operating Pressure, 100 psi Max. Steam Pressure, 32 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.