Shop All PVC Pipe Fittings
Zoro Select
PVC 90 Degrees Long Sweep Street Elbow, Spigot x Hub, 1-1/2 in Pipe Size
Mfr # 06060
Zoro # G3115375
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape 90 Degree Long Sweep Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06060
- Zoro # G3115375
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Fitting Length | 2.25" |
Fitting Length | 2.25 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 6 5/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in, 2 3/8 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Pipe Size | 1 1/2 in |
Description
90 Degrees Long Sweep Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Male, Spigot, 1 7/8 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in, 6 5/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N020010)
- MOEN Posi-Temp(R) Shower Only Matte Black (T2472EPBL)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-16KCP)
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size (1WKH9)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- ZORO SELECT PVC Cleanout Body, Spigot x FNPT, 6 in Pipe Size (P105-060)
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 4 in Pipe Size (1WJZ5)
- ZORO SELECT PVC 90 Degree Side Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT3)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 3 in Pipe Size (06114)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (437248)
- Zoro Select PVC Pipe Fittings