Zoro Select

PVC 90 Degree Sanitary Elbow, Hub, 4 in Pipe Size (Discontinued)


This Product is Discontinued
Shop for all PVC Pipe Fittings

Key Features

  • Pipe Size - Pipe Fitting 4 in
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Fitting Material PVC
  • Fitting Connection Type Hub
  • Fitting Schedule/Class No Schedule
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size - Pipe Fitting 4 in
Pipe Size (Fittings) 4"
Fitting Side A Nominal Pipe Size 4 in
Fitting Pipe Size 4 in x 4 in
Fitting Side B Nominal Pipe Size 4 in
Pipe Size 4 in

Description

90 Degrees Sanitary Elbow, PVC, 4 in, Socket, 4 in, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products