Shop All PVC Pipe Fittings
Zoro Select
PVC 45 Degree Elbow, Hub, 3 in Pipe Size
Mfr # 1WKC5
Zoro # G2275551
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKC5
- Zoro # G2275551
- UPC # 012871058875
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
For Pipe Outside Diameter | 3 1/2 in |
Overall Length | 3 1/2 in |
Description
45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 3 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BLACK NATURAL RBR AIR KING WASHERS 10 PER (OA-AWR4)
- ZURN MAIN SEAT F/METROFLUSH VALVE (P6200-MS)
- OWENS CORNING 1-1/2" thick 8" ID tube with ASJ (722585)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (801-015)
- ZORO SELECT PVC Van-Stone Flange, Socket, 3/4 in Pipe Size (854-007)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size (835-030)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1436169)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (897-375-015)
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1WKD4)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size (409005)
- Zoro Select Fittings