Shop All Rivet Assortments
Zoro Select
Push Type Retainer Asst, 82 Pc
Mfr # 8120
Zoro # G3740012
original price:
$46.09
28% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (12) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (12) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange 20mm Stem GM # 21030249, (12) Black Nylon Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem TOYOTA # 52161-16010, (15) Black Nylon Fender Liner Push Retainer 7mm Hole Size 20mm Flange 10mm Stem TOYOTA # 90467-07166, (15) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (16) Black Nylon Push Type Retainers 1/4 in Hole Size 19/32 in Flange 3/4 in Stem GM # 21077123, Covers GM, Ford, Chrylser, Honda, & Toyota
- Material Nylon
- Number of different sizes 6
- Number of Sizes 6
- Product Type Push-In Rivet Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8120
- Zoro # G3740012
- UPC # 841213007598
- Country of Origin China
- Category Rivet Assortments
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Details
Item | Push Type Retainer Assortment |
Includes | (1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (12) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (12) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange 20mm Stem GM # 21030249, (12) Black Nylon Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem TOYOTA # 52161-16010, (15) Black Nylon Fender Liner Push Retainer 7mm Hole Size 20mm Flange 10mm Stem TOYOTA # 90467-07166, (15) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (16) Black Nylon Push Type Retainers 1/4 in Hole Size 19/32 in Flange 3/4 in Stem GM # 21077123, Covers GM, Ford, Chrylser, Honda, & Toyota |
Material | Nylon |
Product Type | Push-In Rivet Assortment |
System of Measurement | Metric |
Number of Pieces | 82 |
Application | Automotive |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Made in North America | No |
Description
Push Type Retainer Assortment, Material Nylon, Number of Pieces 82, Number of Sizes 6, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1238)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB7)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.050.0650)
- ZORO SELECT Blind Rivet Assortment, 1450 pcs. (JBDL16BR)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- ZORO SELECT Weatherstrip Retainer Assortment, 300 Pc (8150)
- ZORO SELECT Nissan Retainer Assortment, 123 Pc (8175)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Universal Shield Retainer Asst, 168 Pc (8135)
- Zoro Select Rivet Assortments