Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver
Mfr # 22FR61
Zoro # G6167007
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FR61
- Zoro # G6167007
- UPC # 190735427316
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Connector, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- PLUMB PAK Flush Lever Chrome (PP836-25)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- ARROWHEAD BRASS Vlv Grden 1/2Or3/4X3/4Lf (925LF)
- ZORO SELECT 1/2" Push-to-Connect Brass Male Adapter (UIP120)
- ZORO SELECT Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver (22FR72)
- ZORO SELECT Flared, Push-to-Connect Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR79)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- ZORO SELECT Push-to-Connect Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brown (75026LF)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- Zoro Select Tube Fittings