Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect Union, 1/8 in Tube Size, Brass, Silver
Mfr # 22FR59
Zoro # G6072954
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 1/8 in
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FR59
- Zoro # G6072954
- UPC # 190735427293
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Union, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Connector, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Cap (60RDC111N014)
- TOTO Brasspp Nozzle Assembly Set Aerator Flow (TH559EDV567)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-708)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR80)
- ZORO SELECT Push-to-Connect, Threaded Elbow, 1/2 in x 1/2 in Tube Size, Brass, Brown (75186LF)
- ZORO SELECT Flared, Push-to-Connect Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR86)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brown (75013LF)
- ZORO SELECT Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (22FR61)
- DIXON Ferrule, 0.478 in Nominal, 11/16 in L, Brass, Domestic (BFM478)
- Zoro Select Tube Fittings