Shop All Door Repair
Zoro Select
Push to Close Latch, Nonlock, Bl Pwdr Coat
Mfr # 1XPD4
Zoro # G3460091
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Finish Black Powder Coated
- Catch/Latch Finish Black Powder Coated
- Catch/Latch Height 9/16 in
- Catch/Latch Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XPD4
- Zoro # G3460091
- UPC # 190735035405
- Country of Origin United States
- Category Door Repair
Dimensions
Catch/Latch Height | 9/16 in |
Catch/Latch Width | 1 1/8 in |
Catch/Latch Length | 7/8" |
Catch/Latch Depth | 7/8 in |
Details
Item | Door Latch |
Locking/Nonlocking | Non-locking |
Finish | Black Powder Coated |
Catch/Latch Finish | Black Powder Coated |
Catch/Latch Material | Plastic |
Catch/Latch Type | Push-to-Close |
Catch/Latch Opening Action | Push |
Material | Plastic |
Adjustable | No |
Grip | 29/32 in |
Includes | 1"-20 Mounting Nut, Keeper, Lockwasher |
Shop By | Closeouts |
Color | Black |
Hardware | Included |
ANSI/BHMA Finish | Black Suede Powder Coated, Sprayed |
Includes Hardware | Hardware Included |
Description
Door Latch, Push-to-Close, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 9/16 in, Catch/Latch Width 1 1/8 in, Catch/Latch Depth 7/8 in, Grip 29/32 in, Includes 1 In.-20 Mounting Nut, Keeper, Lockwasher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C03000350880M)
- BARSKA Key Cabinet, Wall Mount, 36 Keys (AX11820)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18CR-52)
- RANDALL Colonial Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-98-BR)
- ZORO SELECT Pivot Pawl Latch, Keyed, Blk Powder Coated (1XPC8)
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- ZORO SELECT Swell Latch, Nonlock, Black Powder Coated (1XPA4)
- ZORO SELECT Slam Latch, Nonlocking, Black Plastic (1XPD8)
- AMERICAN STAIRWAYS MARWIN KD200BB6/8 Pocket Door Frame, Wood (KD200BB-68)
- MAJOR MANUFACTURING MajorReplacement Blades for MJR-HIT-44SM5 (MJR-HIT-44SM6)
- DORMAKABA MULTI-HOUSING Dormakaba MiFare Construction Zone Card; Use with Nova-D, Saffire, and RT Locksets (KA1410)
- Zoro Select Door Repair