Shop All Door Repair
Zoro Select
Push to Close Latch, Keyed, Chrome
Mfr # 1XPD2
Zoro # G1508771
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Finish Chrome
- Catch/Latch Finish Chrome
- Catch/Latch Height 1 1/4 in
- Catch/Latch Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XPD2
- Zoro # G1508771
- UPC # 190735035382
- Country of Origin United States
- Category Door Repair
Dimensions
Catch/Latch Height | 1 1/4 in |
Catch/Latch Width | 7/8 in |
Catch/Latch Length | 1-1/2" |
Catch/Latch Depth | 1 1/2 in |
Details
Item | Push to Close Latch |
Locking/Nonlocking | Locking |
Finish | Chrome |
Catch/Latch Finish | Chrome |
Catch/Latch Material | Zinc |
Catch/Latch Type | Push-to-Close |
Catch/Latch Opening Action | Push |
Material | Zinc |
Grip | 13/16 in |
Includes | (1) 3/4"-27 Mounting Nut, (1) Keeper, (1) Lockwasher |
Adjustable | No |
Color | Silver |
Hardware | Included |
Description
Push to Close Latch, Push-to-Close, Push, Adjustable No, Locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 1 1/4 in, Catch/Latch Width 7/8 in, Catch/Latch Depth 1 1/2 in, Grip 13/16 in, Includes (1) 3/4 In.-27 Mounting Nut, (1) Keeper, (1) Lockwasher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300MB (LL1S14X04300MB)
- PRIME-LINE Diecast, Bright Brass Plated, Swing Bar Door Guard (U 9897)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- ZORO SELECT Push to Close Latch, Nonlock, Bl Pwdr Coat (1XPD4)
- ZORO SELECT Slam Latch, Nonlocking, Black Plastic (1XPD8)
- ZORO SELECT Swell Latch, Nonlock, Black Powder Coated (1XPA4)
- ZORO SELECT Pivot Pawl Latch, Keyed, Blk Powder Coated (1XPC8)
- BALDWIN ESTATE Bright Brass Kits Bright Brass (5399.030.C)
- DELTANA Machine Screw, Sb, #10 X 1/2" Oil Rubbed Bronze (SCMB1005U10B)
- VON DUPRIN 4 Amp Power Supply (PS904)
- Zoro Select Door Repair