Shop All Tacks & Push Pins
Zoro Select
Push Pins, Silver, 3/4in., Aluminum
Mfr # Z0004-PAK
Zoro # G2457491
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Color Silver
- Includes (4) Standoffs
- Material Aluminum
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0004-PAK
- Zoro # G2457491
- Country of Origin United States
- Category Tacks & Push Pins
Dimensions
Length | 3/4 in |
Overall Length | 3/4 in |
Details
Item | Push Pins |
Color | Silver |
Includes | (4) Standoffs |
Material | Aluminum |
Head Type | Standoff |
Product Type | Push Pin |
Description
Push Pins, Aluminum, Silver, Length 3/4 in, Includes (4) Standoffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- CARSON DELLOSA Deluxe Scheduling Pocket Chart (158031)
- DACASSO Classic Black Leather Condiment Tray (AG-1024)
- PARTNERS BRAND 16" x 14" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1632)
- ZORO SELECT Pushpin, 3/8 Pt, Transprt Asrt, PK100 (2WFW8)
- ZORO SELECT Pushpin, 3/8 Point, Asrt, PK100 (2WFW7)
- SCHOOL SMART Giant Push Pins with Storage Tub, Assorted Colors, Pack of 12 PK (808013)
- HILLMAN Thumb Tack Brass (122672)
- HILLMAN 40Pk Grn Thumb Tack (122675)
- HILLMAN Push Pin Clear (122640)
- SCHOOL SMART Safety Pins, Assorted Sizes, Steel, Nickel Plated, Pack of 50 PK (SS021780)
- Zoro Select Tacks & Push Pins