Shop All Push Nuts
Zoro Select
Push Nut, Stud Retention, Stl, 3/8 In, PK50
Mfr # 4HFX1
Zoro # G1993993
product price: $6.45
/pk 50, $0.13/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Round Flat Pushnut
- Inside Dia. 0.546 in
- For Use With Stud
- Outside Dia. 3/4 in
- Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HFX1
- Zoro # G1993993
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.546 in |
Outside Dia. | 3/4 in |
For Screw Size | 3/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 0.546 in |
Overall Width | 3/4 in |
Retaining Dia. | 3/8 in |
Inside Dia. Tolerance | +/-0.002-.003 |
Outside Dia. Tolerance | +/-0.005 |
Inside Diameter Tolerance | +/-0.002 in to 0.003 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Item | Push Nut |
Nut Style | Round Flat Pushnut |
For Use With | Stud |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.026 in |
System of Measurement | Inch |
Application | Stud Retention |
Thickness Tolerance | +/-0.003 in |
Material Type | Steel |
Push Nut Type | Round Flat Pushnut |
Finish Type | Zinc Plated |
Description
Push Nut, For Use With Stud, Finish Zinc Plated, Material Spring Steel, For Screw Size 3/8 in, Outside Diameter 3/4 in, Thickness 0.026 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 3/4 in, Application Stud Retention, Color -, Inside Diameter 0.546 in, Inside Diameter Tolerance +/-0.002 in to 0.003 in, Outside Diameter Tolerance +/-0.005 in, Pack Size Small Pack, Push Nut Type Round Flat Pushnut, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- ZORO SELECT #8-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0050)
- HILLMAN Hillman Fasteners 41904 100 Pack; 6 x 1 in. Square Trim Sharp Point Screws - Pack Of 5 (831703)
- RECOIL Helical Insert, Free-Running, M7-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05046)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK200 (4HFW9)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- Zoro Select Push Nuts