Shop All Push Nuts
Zoro Select
Push Nut, Stud Retention, Stl, 3/32In, PK200
Mfr # 138615002
Zoro # G1211436
product price: $12.49
/pk 200, $0.06/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Round Flat Pushnut
- Inside Dia. 0.161 in
- For Use With Stud
- Outside Dia. 0.195 in
- Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 138615002
- Zoro # G1211436
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.161 in |
Outside Dia. | 0.195 in |
For Screw Size | 3/32 in |
Outside Diameter | 3/16 in |
Inside Diameter | 0.161 in |
Overall Width | 3/16 in |
Inside Dia. Tolerance | +/-0.002-.003 |
Retaining Dia. | 3/32 in |
Outside Dia. Tolerance | +/-0.005 |
Inside Diameter Tolerance | +/-0.002 in to 0.003 in |
Outside Diameter Tolerance | +/-0.005 in |
Details
Item | Push Nut |
Nut Style | Round Flat Pushnut |
For Use With | Stud |
Material | Spring Steel |
Finish | Phosphate |
Thickness | 0.01 in |
System of Measurement | Inch |
Application | Stud Retention |
Thickness Tolerance | +/-0.003 in |
Push Nut Type | Round Flat Pushnut |
Material Type | Steel |
Finish Type | Phosphate |
Description
Push Nut, For Use With Stud, Finish Phosphate, Material Spring Steel, For Screw Size 3/32 in, Outside Diameter 3/16 in, Thickness 0.01 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 3/16 in, Application Stud Retention, Inside Diameter 0.161 in, Inside Diameter Tolerance +/-0.002 in to 0.003 in, Outside Diameter Tolerance +/-0.005 in, Pack Size Small Pack, Push Nut Type Round Flat Pushnut, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- MIDWEST FASTENER 3/8" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 5PK (75785)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/32In, PK200 (138580001)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/16 In, PK50 (138637001)
- MIDWEST FASTENER 5/16"-18 Steel Coarse Thread Hex Speed Nuts 15PK (39845)
- Zoro Select Push Nuts