Shop All Push Nuts
Zoro Select
Push Nut, Bolt Retention, Stl, 7/16In, PK100
Mfr # 138659004
Zoro # G1664817
original price:
$15.10
15% off
new price: $12.75
/pk 100, $0.13/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Bolt Retainer
- Inside Dia. 0.407 in
- For Use With Stud
- Outside Dia. 27/32 in
- Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 138659004
- Zoro # G1664817
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.407 in |
Outside Dia. | 27/32 in |
For Screw Size | 7/16 in |
Outside Diameter | 27/32 in |
Inside Diameter | 0.407 in |
Overall Width | 27/32 in |
Retaining Dia. | 7/16 in |
Fits Bolt Sizes | 7/16 in |
Outside Dia. Tolerance | + / - .010 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Push Nut |
Nut Style | Bolt Retainer |
For Use With | Stud |
Material | Spring Steel |
Finish | Phosphate |
Thickness | 0.015 in |
System of Measurement | Inch |
Application | Bolt Retention |
Finish Type | Phosphate |
Thread Type | Fine |
Material Type | Steel |
Push Nut Type | Bolt Retainer |
Description
Push Nut, For Use With Stud, Finish Phosphate, Material Spring Steel, For Screw Size 7/16 in, Outside Diameter 27/32 in, Thickness 0.015 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 27/32 in, Application Bolt Retention, Inside Diameter 0.407 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Push Nut Type Bolt Retainer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0035)
- ZORO SELECT 5/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-055)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- CSH Wood Screw, #6, 5/8 in, Black Stainless Steel Pan Head Phillips Drive, 25000 PK (0.PPC06058B)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK200 (4HFW9)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/32In, PK200 (138580001)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- Zoro Select Push Nuts