Shop All Push Nuts
Zoro Select
Push Nut, Bolt Retention, Stl, 5/16In, PK100
Mfr # 138657002
Zoro # G0450204
original price:
$16.39
9% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Bolt Retainer
- Inside Dia. 0.274 in
- For Use With Stud
- Outside Dia. 5/8 in
- Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 138657002
- Zoro # G0450204
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.274 in |
Outside Dia. | 5/8 in |
For Screw Size | 5/16 in |
Outside Diameter | 5/8 in |
Inside Diameter | 0.274 in |
Overall Width | 5/8 in |
Retaining Dia. | 5/16 in |
Fits Bolt Sizes | 5/16 in |
Outside Dia. Tolerance | + / - .010 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Push Nut |
Nut Style | Bolt Retainer |
For Use With | Stud |
Material | Spring Steel |
Finish | Phosphate |
Thickness | 0.013 in |
System of Measurement | Inch |
Application | Bolt Retention |
Thread Type | Coarse |
Finish Type | Phosphate |
Material Type | Steel |
Push Nut Type | Bolt Retainer |
Description
Push Nut, For Use With Stud, Finish Phosphate, Material Spring Steel, For Screw Size 5/16 in, Outside Diameter 5/8 in, Thickness 0.013 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 5/8 in, Application Bolt Retention, Color -, Inside Diameter 0.274 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Push Nut Type Bolt Retainer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 COTTER PIN (A0560080200)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 200 PK (4356BHT8)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Plain (45204)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- ZORO SELECT Retaining Washer, #2, 0.115 ID, PK50 (16FWRT002032)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- MIDWEST FASTENER 1/16" Black Phosphate Steel Pushnut Washers 50PK (71921)
- Zoro Select Push Nuts