Shop All Push Nuts
Zoro Select
Push Nut, Bolt Retention, Steel, #8, PK100
Mfr # 4HFU9
Zoro # G1387495
original price:
$20.29
9% off
new price: $18.29
/pk 100, $0.18/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Bolt Retainer
- Inside Dia. 0.136 in
- For Use With Stud
- Outside Dia. 3/8 in
- Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HFU9
- Zoro # G1387495
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.136 in |
Outside Dia. | 3/8 in |
For Screw Size | #8 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.136 in |
Overall Width | 3/8 in |
Fits Bolt Sizes | #8 |
Retaining Dia. | #8 |
Outside Dia. Tolerance | +/-0.010 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Push Nut |
Nut Style | Bolt Retainer |
For Use With | Stud |
Material | Spring Steel |
Finish | Phosphate |
Thickness | 0.01 in |
System of Measurement | Inch |
Application | Bolt Retention |
Finish Type | Phosphate |
Push Nut Type | Bolt Retainer |
Material Type | Steel |
Description
Push Nut, For Use With Stud, Finish Phosphate, Material Spring Steel, For Screw Size #8, Outside Diameter 3/8 in, Thickness 0.01 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 3/8 in, Application Bolt Retention, Color -, Inside Diameter 0.136 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Push Nut Type Bolt Retainer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51010.050.0150)
- ZORO SELECT Eye Bolt 3/16", 5/8 in ID, Steel, Zinc Plated, 20 PK (U17210.062.0231)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK50 (2UHV1)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200 (138620001)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- ZORO SELECT Retaining Washer, #8, 0.235 ID, PK50 (16FWRT008062)
- MIDWEST FASTENER 4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK (933602)
- Zoro Select Push Nuts