Shop All Push Nuts
Zoro Select
Push Nut, Bolt Retention, Steel, #10, PK100
Mfr # 4HFV1
Zoro # G1412065
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Bolt Retainer
- Inside Dia. 0.16 in
- For Use With Stud
- Material Spring Steel
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HFV1
- Zoro # G1412065
- Country of Origin United States
- Category Push Nuts
Dimensions
Inside Dia. | 0.16 in |
Outside Dia. | 7/16 in |
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.16 in |
Overall Width | 7/16 in |
Retaining Dia. | #10 |
Fits Bolt Sizes | #10 |
Outside Dia. Tolerance | +/-0.010 |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Push Nut |
Nut Style | Bolt Retainer |
For Use With | Stud |
Material | Spring Steel |
Finish | Zinc Plated |
Thickness | 0.012 in |
System of Measurement | Inch |
Application | Bolt Retention |
Push Nut Type | Bolt Retainer |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Push Nut, For Use With Stud, Finish Zinc Plated, Material Spring Steel, For Screw Size #10, Outside Diameter 7/16 in, Thickness 0.012 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 7/16 in, Application Bolt Retention, Color -, Inside Diameter 0.16 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Push Nut Type Bolt Retainer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0037)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.200.0065)
- ZORO SELECT Slotted Shim 5 x 5" x 0.005", Pk20 (36D761)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- ZORO SELECT Retaining Washer, #8, 0.235 ID, PK50 (16FWRT008062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200 (4HFW5)
- ZORO SELECT Retaining Washer, #2, 0.115 ID, PK50 (16FWRT002032)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- PRIME-LINE Axle Hat Push Nuts, 5/16 in., Zinc Plated Steel 10 Pack (9078505)
- Zoro Select Push Nuts