Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, Nylon Body, 50 PK
Mfr # 5ZDR4
Zoro # G2337776
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- System of Measurement Inch
- Hole Size 0.25 in
- Application For Ford Taurus, Topaz & Sable '89
- Head Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZDR4
- Zoro # G2337776
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Hole Size | 0.25 in |
Head Dia. | 0.625 in |
Maximum Hole Diameter | 8 mm |
Head Diameter | 17 mm |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Inch |
Application | For Ford Taurus, Topaz & Sable '89 |
Color | Black |
Grip Range | 4.8 to 8.4 mm |
Rivet Shank Type | Expanding |
Minimum Material Thickness | 4.8 mm |
Maximum Material Thickness | 8.4 mm |
Shank Type | Expanding |
Material Grade/Class | Ungraded |
Description
Drive Rivet, System of Measurement Metric, Shank Type Expanding, Material Nylon, Head Type Flat, Head Diameter 17 mm, Color Black, Maximum Hole Diameter 8 mm, Maximum Material Thickness 8.4 mm, Product Type Push-In Rivet, Minimum Material Thickness 4.8 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.019.0200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01210.050.0800)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07613-PWR)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- ZORO SELECT Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK (5ZDU4)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 25 PK (1865PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.16 in Dia., 25/64 in L, Nylon Body, 25 PK (27AC0002)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK (9130PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK (27KY1560093)
- Zoro Select Push-In Rivets