Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 8.1 mm Dia., 13 mm L, Nylon Body, 25 PK
Mfr # 5NCR2
Zoro # G2340950
product price: $14.39
/pk 25, $0.58/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- Shank Diameter 8.1 mm
- Body Length 13 mm
- System of Measurement Metric
- Head Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NCR2
- Zoro # G2340950
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 8.1 mm |
Body Length | 13 mm |
Head Dia. | 15 mm |
Hole Size | 7 mm |
Head Height | 2 mm |
Overall Length | 16 mm |
Head Diameter | 15 mm |
Maximum Hole Diameter | 0.313 in |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Metric |
Application | Door Trim Panel Retainer For Lincoln LS 2000 and On |
Color | White |
Rivet Shank Type | Expanding |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Shank Type | Expanding |
Maximum Material Thickness | 6 mm |
Compatible Material | Metal, Wood |
Description
Push-In Rivet, System of Measurement Metric, Shank Diameter 8.1 mm, Overall Length 16 mm, Shank Type Expanding, Material Nylon, Head Type Flat, Head Height 2 mm, Head Diameter 15 mm, Color White, Maximum Hole Diameter 0.313 in, Maximum Material Thickness 6 mm, Product Type Push-In Rivet, Compatible Material Metal, Wood, Manufacturer Location Globally Sourced, Body Length 13 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Allen Drive #8-32 X 3in Grade 18-8 Stainless Steel 10PK (9177666)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.3600)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Plain Brass Flat Head Phillips Drive, 12 PK (69876)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST39L09188)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (1930PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.199 in Dia., 13/32 in L, Nylon Body, 25 PK (27KY1560125)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK (5RKK2)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 17.5 mm L, Nylon Body, 25 PK (10368PK)
- Zoro Select Push-In Rivets