Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 5.5 mm Dia., Nylon Body, 50 PK
Mfr # 5ZDN0
Zoro # G2337800
product price: $11.69
/pk 50, $0.23/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- System of Measurement Metric
- Color Black
- Rivet Shank Type Ribbed
- Hole Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDN0
- Zoro # G2337800
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 5.5 mm |
Hole Size | 5 mm |
Head Dia. | 10 mm |
Maximum Hole Diameter | 6.3 mm |
Head Diameter | 15 mm |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Rivet Shank Type | Ribbed |
Application | For Ford Mustang, Capri '84 |
Material Grade/Class | Ungraded |
Shank Type | Ribbed |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 15 mm, Color Black, Maximum Hole Diameter 6.3 mm, Product Type Push-In Rivet, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Pan Head Phillips Drive, 35 PK (35948)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 1/2 in Shaft Dia, 5 PK (WSM-250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (2CB27)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- ZORO SELECT Push-In Rivet, Flat Head, 19/32 in Dia., 21 mm L, Nylon Body, 25 PK (5RKW3)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 19 mm L, Nylon Body, 15 PK (9912PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9067PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 13 mm L, Nylon Body, 15 PK (9943PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- Zoro Select Push-In Rivets